Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.67029

  • Mfr # 120.67029

  • Zoro # G4465792


product price: $54.75
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32.7 mm
Material
Iron
Height
65.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67029
Zoro #
G4465792
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.7 mm
Height
65.6 mm
Rotor Dia.
295 mm
Mounting Bolt Hole Circle Diameter
5-1/2 in
Center Hole Diameter
3.094 in
Discard Thickness
1.215 in
Stud/Lug Hole Diameter
0.63 in
Minimum Thickness
30.86 mm
Lug Hole Size
0.63 in
Bolt Circle Dia.
139.7 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.