
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.67038
Zoro #
G7719994
UPC #
805890044178
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.303 in
Nominal Thickness
0.945 in
Height
2.52 in
Rotor Dia.
287 mm
Center Hole Diameter
2.886 in
Discard Thickness
0.89 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
0.539 in
Bolt Circle Dia.
114.3 mm
Minimum Thickness
22.6 mm
Lug Hole Size
0.539 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Style
Plain
Bolt Holes
6
Surface Finish
Smooth
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.