Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Brake Rotor, 120.67051

  • Mfr # 120.67051

  • Zoro # G4466976


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
30 mm
Material
Iron
Height
130.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67051
Zoro #
G4466976
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
130.9 mm
Rotor Dia.
323.4 mm
Mounting Bolt Hole Circle Diameter
6-1/2 in
Nominal Drum Diameter
8.11 in
Stud/Lug Hole Diameter
0.669 in
Discard Thickness
1.118 in
Center Hole Diameter
4.843 in
Minimum Thickness
28.39 mm
Bolt Circle Dia.
165.1 mm
Lug Hole Size
0.669 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
Iron
Style
Plain
Hat Finish
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.