This item is Discontinued.

Centric Parts Premium Brake Rotor, 120.67055 120.67055

This item is Discontinued.

Centric Parts

Premium Brake Rotor, 120.67055 (Discontinued)

Mfr # 120.67055
Zoro # G4466888
Country of Origin Unknown
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.67055
Zoro #
G4466888
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30mm (1.181")
Height
125.6 mm
Thickness
28.4mm (1.118")
Rotor Dia.
323mm (12.717")
Outside Dia.
323 mm
Center Hole Diameter
89.8 mm
Mounting Bolt Hole Circle Diameter
139.7 mm
Stud Thread Diameter
0.5 in
Hub Hole Diameter
89.8mm (3.535")
Lug Holes Size
1/2 x 20
Rotor Height
125.6mm (4.945")
Discard Thickness
1.118 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Includes
ABS Tone Ring Included
Finish
Coated
Bolt Holes
5
Style
Plain
Surface Finish
Smooth
Bolt Thread Pitch
20
Rotor Material
Iron
Cryo Treating Option
Without Cryo Treating
Bolt Circle
139.7mm (5.5")
Rotor Design
Rotors Only
Hat Finish
Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.