This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67056
Zoro #
G4466431
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22.04mm (0.87")
Thickness
20.6mm (0.81")
Height
71.3 mm
Rotor Dia.
316.6mm (12.46")
Outside Dia.
316.6 mm
Stud/Lug Hole Diameter
0.67 in
Nominal Drum Diameter
205.87 mm
Mounting Bolt Hole Circle Diameter
139.7 mm
Center Hole Diameter
90.2 mm
Lug Holes Size
17.03mm (0.67")
Hub Hole Diameter
90.2mm (3.55")
Rotor Height
71.3mm (2.81")
Discard Thickness
0.811 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Material
Iron
Bolt Circle
139.7mm (5.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.