This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67059
Zoro #
G7720922
UPC #
805890136743
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.126 in
Nominal Thickness
1.102 in
Height
2.402 in
Rotor Dia.
308 mm
Center Hole Diameter
2.89 in
Discard Thickness
1.047 in
Stud/Lug Hole Diameter
0.543 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Minimum Thickness
26.6 mm
Bolt Circle Dia.
114.3 mm
Lug Hole Size
0.54 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Material
Iron
Surface Finish
Smooth
Bolt Holes
6
Style
Plain
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.