This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67061
Zoro #
G7720204
UPC #
805890136767
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.397 in
Mounting Bolt Hole Circle Diameter
6.500 in
Outside Dia.
13.898 in
Stud/Lug Hole Diameter
16.810 mm
Center Hole Diameter
122.200 mm
Discard Thickness
34.000 mm
Height
4.012 in
Details
Rotor Type
Vented
Lug Hole Quantity
8
Disc Mounting
Floating
Style
Straight
Surface Finish
Smooth
Grade
Premium
Hat Finish
Coated
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.