This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67064
Zoro #
G4467037
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
35.6 mm
Height
76.6 mm
Rotor Dia.
380 mm
Discard Thickness
1.335 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Center Hole Diameter
3.083 in
Stud/Lug Hole Diameter
0.669 in
Bolt Circle Dia.
139.7 mm
Lug Hole Size
0.669 in
Minimum Thickness
33.9 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Style
Plain
Hat Finish
Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.