
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.67070
Zoro #
G7720344
UPC #
805890437819
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
15.366 in
Nominal Thickness
1.535 in
Height
4.37 in
Outside Dia.
390.3 mm
Stud/Lug Hole Diameter
0.669 in
Center Hole Diameter
4.921 in
Discard Thickness
1.472 in
Mounting Bolt Hole Circle Diameter
6.693 in
Hat Inside Dia.
8.201 in
Lug Hole Diameter
17 in
Minimum Thickness
37.4 mm
Bolt Circle Dia.
170 mm
Details
Rotor Type
Vented
Lug Hole Quantity
10
Surface Finish
Smooth
Bolt Holes
10
Hat Finish
Coated
Vane Style
Straight
Disc Mounting
Floating
Grade
Premium
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.