This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67072
Zoro #
G7720983
UPC #
805890535379
Country of Origin
Unknown
Dimensions
Nominal Thickness
39 mm
Center Hole Diameter
123.000 mm
Discard Thickness
37.400 mm
Height
102.000 mm
Stud/Lug Hole Diameter
16.700 mm
Outside Dia.
14.173 in
Mounting Bolt Hole Circle Diameter
6.496 in
Details
Rotor Type
Vented
Lug Hole Quantity
8
Style
Straight
Hat Finish
Coated
Disc Mounting
Floating
Grade
Premium
Surface Finish
Smooth
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.