
Premium Brake Rotor, 120.69002
Mfr # 120.69002
Zoro # G4468586
product price: $46.59
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
6
Nominal Thickness
12 mm
Height
68 mm
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.69002
Zoro #
G4468586
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
12 mm
Height
68 mm
Rotor Dia.
312 mm
Center Hole Diameter
3.976 in
Stud/Lug Hole Diameter
0.543 in
Mounting Bolt Hole Circle Diameter
5-1/2 in
Discard Thickness
0.413 in
Minimum Thickness
10.5 mm
Bolt Circle Dia.
139.7 mm
Lug Hole Size
0.54 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
6
Material
Iron
Style
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.