This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.75007
Zoro #
G4470360
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
14 mm
Nominal Thickness
42 mm
Height
106 mm
Outside Dia.
348 mm
Mounting Bolt Hole Circle Diameter
8 in
Center Hole Diameter
6.73 in
Bolt Circle Dia.
205 mm
Details
Rotor Type
Vented
Features
U Shaped, Tapped for ABS
Bolt Holes
6
Surface Finish
Smooth
Bolt Thread Pitch
1.5
Grade
Premium
Disc Mounting
Behind the Hub
Vane Style
Straight
Number of Vanes
40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.