This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.79016
Zoro #
G4469557
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
15.378 in
Bolt Hole Dia. (mm)
21.44 mm
Nominal Thickness
1.531 in
Height
6.071 in
Thickness
35.94 mm
Outside Dia.
390.600mm
Mounting Bolt Hole Circle Diameter
11.252 in
Center Hole Diameter
8.689in
Discard Thickness
35.940mm
Mounting Bolt Hole Diameter
21.440mm
Details
Rotor Type
Vented
Bolt Holes
10
Surface Finish
Smooth
Vane Style
Straight
Surface Type
Smooth
Mounting Bolt Hole Quantity
10
Solid Or Vented Type Rotor
Vented
Disc Mounting [cntrc]
Behind the Hub
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.