This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.79023
Zoro #
G300544652
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
39.12mm (1.54")
Thickness
36.06mm (1.42")
Height
86.4 mm
Outside Dia.
390.7 mm
Rotor Dia.
390.7mm (15.38")
Center Hole Diameter
152.4 mm
Mounting Bolt Hole Circle Diameter
184.2 mm
Lug Holes Size
16.7mm (0.66")
Hub Hole Diameter
152.4mm (6")
Rotor Height
86.4mm (3.4")
Discard Thickness
1.42 in
Details
Rotor Type
Vented
Lug Hole Quantity
10
Bolt Holes
10
Surface Finish
Smooth
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Bolt Circle
184.2mm (7.25")
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.