
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.79029
Zoro #
G4468918
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
32.7 mm
Nominal Thickness
1.750in
Thickness
41.4 mm
Height
6.366in
Outside Dia.
396.700mm
Center Hole Diameter
8.425in
Mounting Bolt Hole Circle Diameter
11.248in
Mounting Bolt Hole Diameter
32.700mm
Discard Thickness
41.400mm
Details
Rotor Type
Vented
Bolt Holes
10
Surface Finish
Smooth
Mounting Bolt Hole Quantity
10
Disc Mounting [cntrc]
Behind the Hub
Surface Type
Smooth
Solid Or Vented Type Rotor
Vented
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.