This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.80008
Zoro #
G7719364
UPC #
805890044284
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
14.748 in
Bolt Hole Dia. (mm)
16.66 mm
Nominal Thickness
1.344 in
Height
3.811 in
Thickness
31.12mm (1.225")
Rotor Dia.
374.6mm (14.748")
Outside Dia.
374.6 mm
Mounting Bolt Hole Circle Diameter
6.752 in
Center Hole Diameter
137.2 mm
Rotor Height
96.8mm (3.81")
Hub Hole Diameter
137.2mm (5.4")
Lug Holes Size
16.66mm (0.656")
Discard Thickness
1.225 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Bolt Circle
171.5mm (6.75")
Rotor Design
Rotors Only
Hat Shape
Stepped
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.