This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.80011
Zoro #
G4473002
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.01 mm
Nominal Thickness
34 mm
Height
96.8 mm
Outside Dia.
374.5 mm
Bolt Hole Dia.
0.591 in
Center Hole Diameter
6 in
Discard Thickness
1.225 in
Mounting Bolt Hole Circle Diameter
7.252 in
Minimum Thickness
31.12 mm
Bolt Circle Dia.
184.2 mm
Details
Rotor Type
Vented
Features
Hat Shaped, Tapped for ABS Ring
Surface Finish
Smooth
Bolt Holes
10
Grade
Premium
Number of Miscellaneous Holes
5
Disc Mounting
Behind the Hub
Vane Style
Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.