This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.80012
Zoro #
G7722207
UPC #
805890249849
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
15.374 in
Bolt Hole Dia. (mm)
15.01 mm
Nominal Thickness
1.535 in
Thickness
36.06 mm
Height
3.406 in
Outside Dia.
390.500mm
Mounting Bolt Hole Circle Diameter
7.252 in
Center Hole Diameter
6.004in
Mounting Bolt Hole Diameter
15.010mm
Discard Thickness
1.420in
Details
Rotor Type
Vented
Bolt Holes
10
Surface Finish
Smooth
Surface Type
Smooth
Disc Mounting [cntrc]
Behind the Hub
Mounting Bolt Hole Quantity
10
Vane Style
Straight
Solid Or Vented Type Rotor
Vented
Misc Holes
5
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.