
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.80014
Zoro #
G7722523
UPC #
805890430209
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
15.354 in
Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
1.535 in
Height
3.449 in
Thickness
36.06 mm
Outside Dia.
390.000mm
Center Hole Diameter
152.400mm
Mounting Bolt Hole Circle Diameter
7.252 in
Mounting Bolt Hole Diameter
14.600mm
Discard Thickness
36.060mm
Details
Rotor Type
Vented
Includes
ABS Tone Ring
Bolt Holes
10
Surface Finish
Smooth
Disc Mounting [cntrc]
Behind the Hub
Vane Style
Straight
Mounting Bolt Hole Quantity
10
Solid Or Vented Type Rotor
Vented
Surface Type
Smooth
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.