This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.80017
Zoro #
G4468242
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.9 mm
Nominal Thickness
39.05 mm
Height
110.9 mm
Outside Dia.
390 mm
Center Hole Diameter
5.402 in
Nominal Drum Diameter
9.449 in
Bolt Hole Dia.
0.508 in
Mounting Bolt Hole Circle Diameter
7.787 in
Discard Thickness
1.472 in
Bolt Circle Dia.
197.8 mm
Max. Drum Dia.
9.575 in
Minimum Thickness
37.4 mm
Details
Rotor Type
Vented
Features
Hat Shaped, Drum in Hat
Includes
ABS Tone Ring
Surface Finish
Smooth
Bolt Holes
10
Vane Style
Straight
Disc Mounting
Behind the Hub
Grade
Premium
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.