This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.80018
Zoro #
G4470458
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
21.2 mm
Nominal Thickness
39 mm
Height
194.5 mm
Outside Dia.
381 mm
Discard Thickness
1.42 in
Mounting Bolt Hole Circle Diameter
10.815 in
Center Hole Diameter
7.48 in
Bolt Hole Dia.
0.835 in
Minimum Thickness
36.07 mm
Bolt Circle Dia.
274.7 mm
Details
Rotor Type
Vented
Features
U Shaped
Bolt Holes
8
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Grade
Premium
Vane Style
Straight
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.