
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.83007
Zoro #
G4473906
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
19.3 mm
Nominal Thickness
36.32 mm
Height
172.7 mm
Outside Dia.
381 mm
Bolt Hole Dia.
0.76 in
Discard Thickness
1.32 in
Center Hole Diameter
9.37 in
Mounting Bolt Hole Circle Diameter
11.252 in
Bolt Circle Dia.
285.8 mm
Minimum Thickness
33.53 mm
Details
Rotor Type
Vented
Features
U Shaped
Bolt Holes
10
Surface Finish
Smooth
Vane Style
Straight
Disc Mounting
Behind the Hub
Grade
Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.