This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.83014
Zoro #
G7720737
UPC #
805890232605
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
15 in
Nominal Thickness
1.441 in
Height
3.213 in
Rotor Dia.
381 mm
Center Hole Diameter
5.996 in
Discard Thickness
1.32 in
Mounting Bolt Hole Circle Diameter
7.252 in
Bolt Hole Dia.
0.598 in
Minimum Thickness
33.53 mm
Bolt Circle Dia.
184.2 mm
Lug Hole Size
0.6 in
Details
Item
Brake Rotor
Rotor Type
Vented
Includes
ABS Tone Ring
Material
Iron
Style
Plain
Bolt Holes
10
Surface Finish
Smooth
Description
Premium Brake Rotor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.