This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.85003
Zoro #
G4474490
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
17.4 mm
Nominal Thickness
28 mm
Height
153.5 mm
Outside Dia.
299.8 mm
Mounting Bolt Hole Circle Diameter
7.26 in
Bolt Hole Dia.
0.685 in
Center Hole Diameter
4.65 in
Discard Thickness
1 in
Minimum Thickness
25.4 mm
Bolt Circle Dia.
184.4 mm
Details
Rotor Type
Vented
Features
U Shaped, Tapped for ABS Ring
Bolt Holes
10
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Grade
Premium
Number of Miscellaneous Holes
3
Vane Style
Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.