This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42120
Zoro #
G7716512
UPC #
805890904519
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
12.591 in
Nominal Thickness
1.102 in
Thickness
26 mm
Height
1.941 in
Outside Dia.
319.800mm
Center Hole Diameter
68.000mm
Stud/Lug Hole Diameter
0.496 in
Mounting Bolt Hole Circle Diameter
4-1/2 in
Discard Thickness
26.000mm
Hatinside Diameter
5.902
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Hat I.D
5.902"
Solid Or Vented Type Rotor
Vented
Surface Type
Smooth
Disc Mounting [cntrc]
Floating
Hat Finish
Coated
Disc Mounting
Floating
Vane Style
Straight
Description
Premium Brake Rotors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.