
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301.08153
Zoro #
G8323324
UPC #
889590263787
Country of Origin
Unknown
Dimensions
Inner Pad Thickness
0.61 in
Inner Pad Width
5.402 in
Outer Pad Thickness
0.61 in
Inner Pad Height
2.087 in
Outer Pad Height
2.087 in
Outer Pad Width
5.402 in
Details
Item
Brake Pad
Material
Ceramic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Series
Premium
Description
Premium Ceramic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.