This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.42070CRY
Zoro #
G4477117
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24 mm
Height
49.2 mm
Outside Dia.
296 mm
Bolt Circle Dia.
114.3 mm
Minimum Thickness
22 mm
Center Hole Diameter
68 mm
Lug Hole Diameter
12.75 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Vane Style
Straight
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.