This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.47024CRY
Zoro #
G4487842
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30 mm
Height
57.1 mm
Outside Dia.
316.5 mm
Minimum Thickness
28 mm
Bolt Circle Dia.
100 mm
Lug Hole Diameter
13.1 in
Center Hole Diameter
58 mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Surface Finish
Smooth
Vane Style
Straight
Number of Miscellaneous Holes
2
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.