
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
412.35
Zoro #
G102028718
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
1.929 in
Width
1.811 in
Exterior Dia.
3.465 in
Height- Each
2 in
Width - Each
3.8 in
Details
Item
Wheel Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.