Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.20029

  • Mfr # 125.20029

  • Zoro # G4494431


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.173 in
Outside Dia.
305.100 mm
Rotor Type
Vented
Surface Finish
Smooth
Center Hole Diameter
71.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.20029
Zoro #
G4494431
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.173 in
Outside Dia.
305.100 mm
Center Hole Diameter
71.000 mm
Height
1.819 in
Mounting Bolt Hole Circle Diameter
4.252 in
Discard Thickness
28.000 mm
Stud/Lug Hole Diameter
0.555 in

Details

Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Hat Finish
Coated
Style
Straight
Disc Mounting
Floating
Lug Hole Quantity
5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.