
Premium High Carbon Alloy Brake Rotor, 125.33023
Mfr # 125.33023
Zoro # G4495752
product price: $66.25
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
19.9 mm
Height
38.6 mm
Material
High Carbon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.33023
Zoro #
G4495752
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
19.9 mm
Height
38.6 mm
Rotor Dia.
256 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Discard Thickness
0.709 in
Stud/Lug Hole Diameter
0.541 in
Center Hole Diameter
2.559 in
Minimum Thickness
18 mm
Lug Hole Size
0.54 in
Bolt Circle Dia.
100 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.