Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.33067

  • Mfr # 125.33067

  • Zoro # G4495947


product price: $73.85
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
21.9 mm
Material
High Carbon Alloy
Height
47.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.33067
Zoro #
G4495947
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
21.9 mm
Height
47.8 mm
Rotor Dia.
256 mm
Discard Thickness
0.787 in
Center Hole Diameter
2.677 in
Stud/Lug Hole Diameter
0.61 in
Mounting Bolt Hole Circle Diameter
4.409 in
Lug Hole Size
0.61 in
Bolt Circle Dia.
112 mm
Minimum Thickness
20 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.