Premium High Carbon Alloy Brake Rotor, 125.33089

  • Mfr # 125.33089

  • Zoro # G4499097


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22 mm
Height
48 mm
Material
High Carbon Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.33089
Zoro #
G4499097
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Height
48 mm
Rotor Dia.
269 mm
Center Hole Diameter
2.677 in
Mounting Bolt Hole Circle Diameter
4.409 in
Discard Thickness
0.787 in
Stud/Lug Hole Diameter
0.596 in
Bolt Circle Dia.
112 mm
Minimum Thickness
20 mm
Lug Hole Size
0.596 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.