Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.33099

  • Mfr # 125.33099

  • Zoro # G4499368


product price: $70.19
/ea

Key Features

Mounting Bolt Hole Circle Diameter
112.100 mm
Discard Thickness
0.394 in
Center Hole Diameter
65.000 mm
Stud/Lug Hole Diameter
15.300 mm
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.33099
Zoro #
G4499368
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
112.100 mm
Discard Thickness
0.394 in
Center Hole Diameter
65.000 mm
Stud/Lug Hole Diameter
15.300 mm
Height
1.909 in
Outside Dia.
11.264 in
Nominal Thickness
11.900 mm

Details

Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating
Rotor Type
Solid
Grade
Premium
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.