Premium High Carbon Alloy Brake Rotor, 125.33135

  • Mfr # 125.33135

  • Zoro # G4504618


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
51.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.33135
Zoro #
G4504618
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10mm (0.394")
Thickness
8mm (0.315")
Height
51.3 mm
Outside Dia.
253 mm
Rotor Dia.
253mm (9.96")
Stud/Lug Hole Diameter
0.642 in
Center Hole Diameter
65 mm
Mounting Bolt Hole Circle Diameter
112 mm
Hub Hole Diameter
65mm (2.559")
Lug Holes Size
16.3mm (0.64")
Rotor Height
51.3mm (2.02")

Details

Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Style
Plain
Bolt Holes
5
Rotor Material
High Carbon Alloy
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
112mm (4.409")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.