
Premium High Carbon Alloy Brake Rotor, 125.33155
Mfr # 125.33155
Zoro # G100545163
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Hole Circle Diameter
4.409 in
Stud/Lug Hole Diameter
15.300 mm
Nominal Thickness
28.000 mm
Grade
Premium
Disc Mounting
Floating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.33155
Zoro #
G100545163
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
4.409 in
Stud/Lug Hole Diameter
15.300 mm
Nominal Thickness
28.000 mm
Center Hole Diameter
68.000 mm
Outside Dia.
350.000 mm
Discard Thickness
26.000 mm
Height
36.300 mm
Details
Grade
Premium
Disc Mounting
Floating
Rotor Type
Vented
Lug Hole Quantity
5
Style
Straight
Surface Finish
Smooth
Hat Finish
Coated
Description
Premium High Carbon Alloy Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.