Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.34018

  • Mfr # 125.34018

  • Zoro # G4504347


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
4
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Premium
Center Hole Diameter
66.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34018
Zoro #
G4504347
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
66.000 mm
Stud/Lug Hole Diameter
0.591 in
Outside Dia.
260.000 mm
Discard Thickness
0.803 in
Nominal Thickness
21.900 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Height
35.200 mm

Details

Lug Hole Quantity
4
Surface Finish
Smooth
Disc Mounting
Floating
Grade
Premium
Rotor Type
Vented
Hat Finish
Coated
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.