Premium High Carbon Alloy Brake Rotor, 125.34019

  • Mfr # 125.34019

  • Zoro # G4503592


product price: $59.15
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
9.9 mm
Material
High Carbon Alloy
Height
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34019
Zoro #
G4503592
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.9 mm
Height
60 mm
Rotor Dia.
258 mm
Center Hole Diameter
2.441 in
Stud/Lug Hole Diameter
0.591 in
Nominal Drum Diameter
6.331 in
Discard Thickness
0.331 in
Mounting Bolt Hole Circle Diameter
3.937 in
Bolt Circle Dia.
100 mm
Minimum Thickness
8.4 mm
Lug Hole Size
0.591 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.