
Premium High Carbon Alloy Brake Rotor, 125.34039 (Discontinued)
- Mfr # 125.34039
- Zoro # G4503872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.34039
Zoro #
G4503872
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.1")
Thickness
26.4mm (1.039")
Height
52.5 mm
Outside Dia.
315 mm
Rotor Dia.
315mm (12.4")
Stud/Lug Hole Diameter
0.575 in
Mounting Bolt Hole Circle Diameter
120 mm
Center Hole Diameter
79 mm
Lug Holes Size
14.6mm (0.57")
Hub Hole Diameter
79mm (3.11")
Rotor Height
52.5mm (2.067")
Discard Thickness
1.039 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Style
Plain
Bolt Holes
5
Surface Finish
Smooth
Rotor Design
Rotors Only
Rotor Material
High Carbon Alloy
Bolt Circle
120mm (4.72")
Cryo Treating Option
Without Cryo Treating
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.