
Premium High Carbon Alloy Brake Rotor, 125.34047
Mfr # 125.34047
Zoro # G4503820
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Discard Thickness
0.331 in
Outside Dia.
272.000 mm
Hat Finish
Coated
Height
83.200 mm
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.34047
Zoro #
G4503820
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
0.331 in
Outside Dia.
272.000 mm
Height
83.200 mm
Center Hole Diameter
2.953 in
Stud/Lug Hole Diameter
0.575 in
Nominal Drum Diameter
6.331 in
Nominal Thickness
10.000 mm
Mounting Bolt Hole Circle Diameter
120.000 mm
Details
Hat Finish
Coated
Grade
Premium
Surface Finish
Smooth
Lug Hole Quantity
5
Rotor Type
Solid
Disc Mounting
Floating / DIH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.