
Premium High Carbon Alloy Brake Rotor, 125.34056
Mfr # 125.34056
Zoro # G4506167
product price: $81.75
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18.8mm (0.74")
Height
60.5 mm
Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.34056
Zoro #
G4506167
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18.8mm (0.74")
Height
60.5 mm
Thickness
17.4mm (0.685")
Rotor Dia.
294mm (11.58")
Outside Dia.
294 mm
Nominal Drum Diameter
185 mm
Stud/Lug Hole Diameter
0.579 in
Center Hole Diameter
75 mm
Mounting Bolt Hole Circle Diameter
120 mm
Hub Hole Diameter
75mm (2.95")
Lug Holes Size
14.7mm (0.579")
Rotor Height
60.5mm (2.382")
Discard Thickness
0.685 in
Details
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Material
High Carbon Alloy
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
120mm (4.72")
Hat Finish
Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.