Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.34113

  • Mfr # 125.34113

  • Zoro # G4506876


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
9.8 mm
Material
High Carbon Alloy
Height
44.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34113
Zoro #
G4506876
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.8 mm
Height
44.1 mm
Rotor Dia.
279.8 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Center Hole Diameter
2.524 in
Stud/Lug Hole Diameter
0.638 in
Discard Thickness
0.331 in
Minimum Thickness
8.4 mm
Bolt Circle Dia.
100 mm
Lug Hole Size
0.638 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.