Premium High Carbon Alloy Brake Rotor, 125.34137

  • Mfr # 125.34137

  • Zoro # G4508127


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10 mm
Material
High Carbon Alloy
Height
50.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.34137
Zoro #
G4508127
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
10 mm
Height
50.2 mm
Rotor Dia.
280 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
0.331 in
Center Hole Diameter
3.11 in
Stud/Lug Hole Diameter
0.654 in
Bolt Circle Dia.
120 mm
Minimum Thickness
8.4 mm
Lug Hole Size
0.65 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.