
Premium High Carbon Alloy Brake Rotor, 125.34179
Mfr # 125.34179
Zoro # G4464952
product price:Â $38.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
50.6 mm
Material
High Carbon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125.34179
Zoro #
G4464952
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20 mm
Height
50.6 mm
Rotor Dia.
300 mm
Stud/Lug Hole Diameter
0.654 in
Discard Thickness
0.724 in
Mounting Bolt Hole Circle Diameter
4.409 in
Center Hole Diameter
2.638 in
Minimum Thickness
18.4 mm
Lug Hole Size
0.65 in
Bolt Circle Dia.
112 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.