Premium High Carbon Alloy Brake Rotor, 125.35039

  • Mfr # 125.35039

  • Zoro # G4464331


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Discard Thickness
0.764 in
Nominal Drum Diameter
180.000 mm
Surface Finish
Smooth
Grade
Premium
Stud/Lug Hole Diameter
15.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125.35039
Zoro #
G4464331
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.764 in
Nominal Drum Diameter
180.000 mm
Stud/Lug Hole Diameter
15.300 mm
Outside Dia.
300.000 mm
Mounting Bolt Hole Circle Diameter
4.409 in
Center Hole Diameter
2.638 in
Nominal Thickness
22.000 mm
Height
58.400 mm

Details

Surface Finish
Smooth
Grade
Premium
Rotor Type
Vented
Style
Curved
Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating / DIH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.