Premium High Carbon Alloy Brake Rotor, 125.35134

  • Mfr # 125.35134

  • Zoro # G4469380


product price:  $71.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32mm (1.26")
Finish
Coated
Height
54.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125.35134
Zoro #
G4469380
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32mm (1.26")
Height
54.6 mm
Thickness
29.4mm (1.16")
Rotor Dia.
330mm (12.99")
Outside Dia.
330 mm
Mounting Bolt Hole Circle Diameter
112 mm
Center Hole Diameter
67 mm
Stud/Lug Hole Diameter
0.591 in
Hub Hole Diameter
67mm (2.64")
Lug Holes Size
15mm (0.591")
Rotor Height
54.6mm (2.15")
Discard Thickness
1.157 in

Details

Rotor Type
Vented
Lug Hole Quantity
5
Finish
Coated
Bolt Holes
5
Surface Finish
Smooth
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
112mm (4.409")
Rotor Material
High Carbon Alloy
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.