
Premium High Carbon Alloy Brake Rotor, 125.35138
Mfr # 125.35138
Zoro # G4465838
product price:Â $98.59
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32 mm
Height
54.9 mm
Material
High Carbon Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125.35138
Zoro #
G4465838
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32 mm
Height
54.9 mm
Rotor Dia.
350 mm
Center Hole Diameter
2.638 in
Stud/Lug Hole Diameter
0.594 in
Mounting Bolt Hole Circle Diameter
4.409 in
Discard Thickness
1.157 in
Lug Hole Size
0.59 in
Bolt Circle Dia.
112 mm
Minimum Thickness
29.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Alloy
Style
Plain
Hat Finish
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.