Premium High Carbon Alloy Brake Rotor, 125.38011

  • Mfr # 125.38011

  • Zoro # G4468881


product price:  $78.75
/ea
Free Shipping & Returns

Key Features

Nominal Drum Diameter
6.299 in
Discard Thickness
0.315 in
Lug Hole Quantity
5
Height
69.200 mm
Stud/Lug Hole Diameter
0.561 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125.38011
Zoro #
G4468881
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
6.299 in
Discard Thickness
0.315 in
Height
69.200 mm
Stud/Lug Hole Diameter
0.561 in
Center Hole Diameter
65.500 mm
Outside Dia.
11.260 in
Mounting Bolt Hole Circle Diameter
4.331 in
Nominal Thickness
10.000 mm

Details

Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Hat Finish
Coated
Rotor Type
Solid
Surface Finish
Smooth
Grade
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.