Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium High Carbon Alloy Brake Rotor, 125.39021

  • Mfr # 125.39021

  • Zoro # G4475172


product price: $51.35
/ea

Key Features

Hat Finish
Coated
Grade
Premium
Center Hole Diameter
68.000 mm
Drum Dia
6.339 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125.39021
Zoro #
G4475172
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
68.000 mm
Nominal Drum Diameter
160.000 mm
Outside Dia.
10.433 in
Stud/Lug Hole Diameter
0.630 in
Discard Thickness
0.315 in
Height
2.791 in
Nominal Thickness
0.394 in
Mounting Bolt Hole Circle Diameter
4.252 in

Details

Hat Finish
Coated
Grade
Premium
Drum Dia
6.339 in
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Rotor Type
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.