Premium High Carbon Alloy Brake Rotor, 125.39027

  • Mfr # 125.39027

  • Zoro # G4472442


product price:  $82.85
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
24mm (0.945")
Finish
Coated
Height
45.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
125.39027
Zoro #
G4472442
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24mm (0.945")
Height
45.6 mm
Thickness
21.5mm (0.846")
Rotor Dia.
281mm (11.06")
Outside Dia.
281 mm
Center Hole Diameter
69 mm
Mounting Bolt Hole Circle Diameter
114.3 mm
Stud/Lug Hole Diameter
0.492 in
Lug Holes Size
12.5mm (0.49")
Hub Hole Diameter
69mm (2.717")
Rotor Height
45.6mm (1.795")
Discard Thickness
0.846 in

Details

Rotor Type
Vented
Lug Hole Quantity
4
Finish
Coated
Style
Plain
Surface Finish
Smooth
Bolt Holes
4
Rotor Material
High Carbon Alloy
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
114.3mm (4.5")
Hat Finish
Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.